Abbotsford
KLN65064

KLEIN TOOLS, INC 65064 2-in-1 Nut Driver, Hex Head, 1/4-Inch and 5/16-Inch

Price $26.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:65064

Description

Carry two in one convenient handle with Klein's 2-in-1 Hex Head screwdriver. Features the popular 1/4-Inch and 5/16-Inch hex sizes most tradespeople need. Magnet in hex keeps screws in place. Great for HVAC, Plumbing and Electrical jobs or any DIY job around the house.


1/4-Inch and 5/16-Inch six-point hex nut drivers

Powerful magnets for maximum fastener-retention

Solid build quality - feels like a conventional nut driver

Color coded bands for easy identification

Wrench-assist to help remove stubborn fasteners

Specifications

Brand Name Klein Tools Item Name Nutdriver
Type 2-In-1, Color Coded Socket Size 1/4 in, 5/16 in
Socket Type Hex Shank Size 3-5/8 in
Overall Length 8 in Handle Type Cushion Grip
Standards California Proposition 65 Warning UPC 092644650642

Packages

1 - UNIT - 1