Abbotsford

KLEIN TOOLS, INC S86 Hollow-Shank Nutdriver 1/4 in Reaches into deep recesses.

Price $14.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:S86

Description

Reaches into deep recesses. Fits over extra-long bolts and studs. Smooth Comfordome handles fit the palm of the hand comfortably.

Specifications

Brand Name Klein Tools Item Name Hollow-Shank Nutdriver
Type Reaches into deep recesses. Socket Size 1/4 in
Shank Size 6 in L Overall Length 9.625 in
Color Red Shank Material Steel
Shank Finish Chrome Plated Handle Material Plastic
Application For Stacked Circuit Boards and Long Bolts UPC 092644326646

Packages

1 - UNIT - 1