Abbotsford
KLND200028INS

KLEIN TOOLS, INC D2000-28-INS Insulated Plier Standard, Tapered, Diagonal Cutting 13/16 in L x 7/16 in T x 1-3/16 in W Jaw Combination Polished Black Oxide

Price $104.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:D2000-28-INS
Documents Documents

Description

Insulated high-leverage diagonal cutting plier, orange handle with overall length: 8-1/4'' (210 mm) and jaw length: 13/16'' (21 mm) .Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol. Two layers of insulation provide protection against electric shock. Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool. A flame retardant, impact-resistant, bright orange outer coating. High-leverage design. Rivet is closer to the edge for 36% greater cutting power than other plier designs. Cuts ACSR, screws, nails, and most hardened wire. Features combination polished and block-oxide finish.


Pliers grips made of durable molded insulation meet or exceed ASTM F1505-16(2021) and IEC 60900:2018 standards for insulated tools

Flame retardant, impact-resistant, bright orange outer coating with two layers of insulation provide protection against electric shock

Heavy-duty, induction hardened cutting knives cut ACSR, screws, nails, and most hardened wire

High-leverage design for 36-percent greater cutting power than other plier designs

Specifications

Brand Name Klein Tools Item Name Insulated Plier
Type High-Leverage, Fixed, Hot-Riveted, Heavy Duty Jaw Type Standard, Tapered, Diagonal Cutting
Jaw Size 13/16 in L x 7/16 in T x 1-3/16 in W Jaw Material Induction Hardened Steel
Handle Length 6-3/4 in Finish Combination Polished Black Oxide
Handle Type 1000VAC/1500VDC, Dual Insulated Handle Material High-Dielectric Plastic
Overall Length 8-1/4 in Color Orange
Applicable Materials ACSR For Use With ACSR, Screws, Nails and Most Hardened Wire
Standards IEC 60900 and ASTM F1505 Application ACSR,Nails And Most Hardened Wire,Screws
UPC 092644720932

Packages

1 - UNIT - 1