Abbotsford
KLN33527

KLEIN TOOLS, INC 33527 Insulated Tool Kit

Price $2,329.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:33527
Documents Documents

Description

A comprehensive assortment of 22 insulated tools. The custom case includes 3 pallets with custom-fitted pockets for each tool, piano-hinged cover has both a combination lock and two key-locked latches for security, storage space behind the pallets to keep important papers and accessory items. Two layers of insulation provide protection against electric shock. Individually tested to exceed standards. Kit includes side-cutting pliers (D2000-9NE-INS), universal side-cutting pliers (12098-INS), diagonal-cutting pliers (D2000-28-INS), diagonal-cutting pliers angled head (D2000-48-INS), heavy-duty long-nose pliers side-cutting (D203-8N-INS), diagonal-cutting pliers tapered nose (D220-7-INS), long-nose pliers side-cutting (D203-6-INS) and (D203-7-INS), cabinet-tip round-shank screwdriver 3/16 x 4 inch (601-4-INS), 3/16 x 7 inch (601-7-INS), 1/8 x 4 inch (612-4-INS), 1/4 x 4 inch (602-4-INS), 5/16 x 7 inch (602-7-INS) and 3/8 x 8 inch (602-8-INS), Phillips-tip round-shank screwdriver no.1 x 4 inch (633-4-INS), no.2 x 4 inch (603-4-INS), no.3 x 7 inch (633-7-INS), pump pliers (D502-10-INS), wire stripper or cutter (11045-INS), high-leverage cable cutter (63050-INS), linemans skinning knife (1571-INS), crimping or cutting tool (1005-INS) and extra-sturdy bright-yellow case (33537).


A comprehensive set of 22 insulated tools including assorted pliers (8), screwdrivers (9), pump pliers, wire stripper/cutter, cable cutter, lineman's skinning knife and a crimping/cutting tool. (See individual tool listings for more details)

The custom case includes 3 pallets with custom-fitted pockets for each tool, piano-hinged cover has both a combination lock and two key-locked latches for security, storage space behind the pallets to keep important papers and accessory items

Replacement case available (Cat. No. 33537)

Specifications

Brand Name Klein Tools Item Name Insulated Tool Kit
Type General Purpose Includes (3) Crosshead Screwdrivers PH, (9) Pliers, (1) Slotted Screwdrivers, (2) Cable Cutters
Standards IEC 60900:2012, ASTM F1505-10 Application General Application Near Energized Source
UPC 092644335273

Packages

1 - UNIT - 1