Abbotsford
KLN9417R

KLEIN TOOLS, INC 9417R 1000V INSULATED TOOL SET, 4 PC

Price $194.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:9417R

Description

This 4-Piece Tool Set includes the must-have insulated tools any professional tradesperson needs including three pairs of pliers and a wire stripper. The pliers and wire stripper feature a multi-color, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. All of the tools are 1000V Rated for safety on the job.


Set includes a Side-Cutter (Cat. No. 2139NERINS), Diagonal-Cutter (Cat. No. 2288RINS), Long-Nose Pliers (Cat. No. 2038RINS) and Wire Stripper (Cat. No. 11055RINS)

Individually tested to meet or exceed ASTM ASTM F1505-16 and IEC 60900 standards for insulated tools, and clearly marked with the official 1000V rating symbol

Made in USA with custom US made tool steel

Wire Stripper cuts, strips, loops, bends, and gauges 10-18 AWG solid and 12-20 AWG stranded wire

Specifications

Brand Name Klein Tools Type Pliers And Wire Stripper Set
Number of Pieces 4 Standards ASTM F1505-16 and IEC 60900
Application For Work Near Energized Sources UPC 092644800757

Packages

1 - UNIT - 1