Abbotsford
KLN9419R

KLEIN TOOLS 9419R 1000V INSULATED TOOL SET, 5-PC

Price $133.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:9419R

Description

This 5-Piece Tool Set includes the must-have insulated tools any professional tradesperson needs including two pairs of pliers and three screwdrivers. The pliers and screwdrivers feature a multi-color, sleek design with small thumb guards for ease of handling and easy storage in your tool belt. All of the tools are 1000V Rated for safety on the job.


5-Piece Insulated Tool Set includes a Diagonal-Cutter, Long-Nose Pliers (Cat. Nos. 2288RINS, 2038RINS), 1/4-Inch Slotted, #2 Phillips and #2 Square Screwdrivers (Cat. Nos. 6824INS, 6834INS, 6844INS)

Pliers Made in USA with custom US made tool steel

Screwdrivers feature Cushion-Grip™ handle for greater torque and comfort

Specifications

Brand Name Klein Tools Type Insulated Set
Number of Pieces 5 Standards ASTM F1505-16 and IEC 60900
Application For Work Near Energized Sources UPC 092644800900

Packages

1 - UNIT - 1