Abbotsford
KLN1515S

KLEIN TOOLS 1515-S Cable-Sheath Splitting Knife 2-19/32 in L Blade Straight

Price $33.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1515-S

Description

Compact, lightweight knife for opening lead cables. Rugged, forged tempered cutlery steel blade. Sharp, chisel-shaped edge. Hammer head on back. Plastic-dipped handle for comfort.


Compact, lightweight knife for opening lead cables

Rugged, forged tempered cutlery steel blade with sharp, chisel-shaped edge

Hammer head on back

Small, lightweight design

2-3/4-Inch blade

Specifications

Brand Name Klein Tools Item Name Cable-Sheath Splitting Knife
Type Compact, Lightweight Blade Size 2-19/32 in L
Overall Length 7-3/8 in Blade Type Straight
Handle Length 4.5 in Application For Opening Lead Cables
UPC 092644441127

Packages

1 - UNIT - 1