Abbotsford
KLN44135

KLEIN TOOLS 44135 Folding Knife Steel Push Button Release

Price $37.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44135

Description

Assisted open folding utility knife. It has Realtree Xtra® Camo design handle with rubber grip and TPR overmold looks good in the field and on the job site. It is spring-assisted opening with dual thumb knob for right- or left-handed use. The blade locks when in closed position. It has heavy-duty durable construction. It uses standard utility blades #44103 and #44101. It has lanyard hole allows for tethering and safekeeping of knife.


REALTREE XTRA® Camo design handle with rubber grip and TPR overmold looks good in the field and on the job site

Spring-assisted opening with dual thumb knob for right- or left-handed use

Blade locks when in closed position

Uses standard utility blades and Cat. No. 44125

Lanyard hole allows for tethering and safekeeping of knife

REALTREE AP-XTRA Camouflage Design© 2012 of Jordan Outdoor Enterprises, Ltd., all rights reserved

Specifications

Brand Name Klein Tools Item Name Folding Knife
Type Utility, Assisted-Open Blade Material Steel
Overall Length 7 in Handle Color Camouflage
Blade Type Push Button Release Closed Length 6-1/4 in
Handle Type Rubber Grip and TPR Overmold Handle Material Rubber
Handle Length 6 in Application For Multi-Purpose Cutting
UPC 092644441356

Packages

1 - UNIT - 1