Abbotsford
KLN44128

KLEIN TOOLS 44128 Round-Corner Carpet Utility Blades, 10-Pack

Price $6.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44128

Description

Klein Tools Carpet Utility Replacement Blades comes in a 10-Pack and features a round corner design for clean precise cuts on carpet and flooring. High carbon steel construction stays sharper longer for consistent cutting performance. Compatible with Klein Tools Cat. No. 44310 Carpet Utility Knife and all standard carpet knives. Professional grade blades built for carpet installers and flooring contractors demanding reliable heavy-duty cutting performance.


10-Pack of round corner carpet utility blades designed for clean precise cuts on flooring and rug materials

Round corner blade design ensures smooth cutting operations reduces snags and tears while maintaining clean edges on carpet materials

High carbon steel construction stays sharper longer and provides consistent cutting performance and extended blade life

Compatible with Klein Tools Cat. No. 44310 Carpet Utility Knife

Universal compatibility works with all standard carpet knives

Specifications

Brand Name Klein Tools Type Carpet Blade
Width 75.000 in Material Steel
Application Cutting Carpet UPC 092644441288

Packages

1 - UNIT - 1