Abbotsford
KLN5163

KLEIN TOOLS 5163 Knife Holder Lineman's Black Riveted Leather

Price $14.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5163

Description

Designed for Klein skinning knives Cat. Nos. 1570-3, 1570-3LR and 1560-3. Riveted leather construction ensures long life.


Designed for Klein Skinning Knives (Cat. Nos. 1570-3, 1570-3LR)

Measures 9.375 x 3.5 x 1-Inch

Specifications

Brand Name Klein Tools Item Name Knife Holder
Type Lineman's Number of Pockets 1
Width 1 in Height 9.375 in
Depth 3-1/2 in Belts Size Up to 2 in W
Material Riveted Leather Color Black
For Use With 1570-3, 1570-3LR and 1560-3 Klein Skinning Knives Application Designed for Klein skinning knives
UPC 092644550492

Packages

1 - UNIT - 1