Abbotsford

KLEIN TOOLS 5188 Knife Holder Pouch, Slotted Black Leather

Price $12.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5188

Description

Designed to hold Cat. No. 44200 cable-splicer’s knife. Riveted and stitched for extra durability.


Designed to hold Klein's Cable-Splicer's Knife (Cat. No. 44200)

Slotted to fit belts up to 2-1/4-Inch (57 mm) wide

Specially manufactured to keep your jobsite must-haves accessible

Comes in Black

Lightweight only 1.3-Ounces (37 g)

7.75-Inches (196.9 mm) tall to hold other tools as needed

Specifications

Brand Name Klein Tools Item Name Knife Holder
Type Pouch, Slotted Number of Pockets 1
Width 54 mm Height 197 mm
Depth 9.000 in Material Leather
Color Black For Use With Klein's Cable-Splicer's Knife
Application Designed to hold Klein's cable-splicer's knife UPC 092644550720

Packages

1 - UNIT - 1