Abbotsford

KLEIN TOOLS 5248 Tradesman Pro Knife Holder with Clip Heavy Duty Polyester

Price $15.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5248

Description

This Knife Holder with metal clip for your belt or pocket helps keep your favorite knife handy. Includes magnetic flap closure for convenience. Tradesman Pro products are durable, versatile, functional and designed with the tradesperson in mind. They feature 1680d ballistic weave material with orange detailed trim and interiors for easy tool visibility. This knife holder fits closed knives up to 4-1/2-Inch.


Knife Holder for knives up to 4-1/2-Inch when closed

Knife case with magnetic flap closure

Metal clip for belt or pocket

Manufactured with 1680d ballistic weave material for added durability

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro
Item Name Knife Holder with Clip Type Heavy Duty
Number of Pockets 1 Width 2-1/2 in
Height 5-1/4 in Depth 1-1/8 in
Material Polyester UPC 092644201028

Packages

1 - UNIT - 1