Abbotsford
KLN44228R

KLEIN TOOLS 44228R ELECTRICIAN'S POCKET KNIFE

Price $33.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44228R

Description

Klein Tools' Electrician's Pocket Knife is as valuable for splitting cable and stripping wire as it is for performing everyday tasks on the job site. This compact knife offers an easy one-handed, bearing-assisted opening. The superior stainless-steel blade offers great edge retention along with convenient stripping notches and a wire looping hole. The rugged, every day knife also sports a low-carry pocket clip keeping it safely in your pocket.

Specifications

Item Name Electrician's Bearing-Assisted Open Pocket Knife Type Pocket Knife
Width 0.62 in Height 1.250 in
Depth 7.180 in Material Aluminum
Standards REACH Application All Purpose
UPC 092644441172

Packages

1 - UNIT - 1