Abbotsford
KLN44136

KLEIN TOOLS 44136 Utility Knife Steel

Price $34.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44136

Description

Self-retracting utility knife. It incorporates a wire-stripping notch. Its blade auto-retracts fully into housing when slider is released. It has safety yellow handle for greater visibility. It has blade removal/insertion slide button hence no need to disassemble in order to change blade. It has soft-touch, rubberized handle regions for no-slip grip. It has lanyard hole for tethering and safekeeping of knife. It is heavy-duty durable construction.


Utility knife incorporates a wire-stripping notch

Blade auto-retracts fully into housing when slider is released

Safety yellow handle for greater visibility

Blade removal/insertion slide button so no need to disassemble in order to change blade

Soft-touch, rubberized handle regions for no-slip grip

Lanyard hole for tethering and safekeeping of knife

Specifications

Brand Name Klein Tools Item Name Utility Knife
Type Self-Retracting Blade Material Steel
Overall Length 5.75 in Handle Color Yellow
Closed Length 5.672 in Handle Type Soft-Touch, Rubberized
For Use With 44103 and 44101 Utility Blades UPC 092644441363

Packages

1 - UNIT - 1