Abbotsford
KLN22001

KLEIN TOOLS 22001 Utility Shear 2 in L Nickel Chrome

Price $61.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:22001

Description

Nickel chrome plating resists corrosion and rusting. Broad, short jaws provide powerful cutting action. One blade is serrated for non-slip cutting action. Cuts light wire, fabric, cable and cordage.


Scissors made of nickel chrome plating resist corrosion and rusting

Utility shears have broad, short jaws that provide powerful cutting action

One blade is serrated for non-slip cutting action

Cuts cordage, fabric, cable and wire

Specifications

Brand Name Klein Tools Item Name Utility Shear
Type Serrated, Broad Short Jaw Overall Length 8 in
Blade Material Forged Steel Blade Finish Nickel Chrome
Cutting Edge Length 2 in Weight 0.550 lb
Application Designed to Cut Light Wire, Fabric, Cable and Cordage UPC 092644220012

Packages

1 - UNIT - 1