Abbotsford
KLN22003

KLEIN TOOLS 22003 Shear high-leverage 9"

Price $58.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:22003

Description

Nickel chrome plating resists corrosion and rusting. Extended handle provides comfort and cutting leverage. High leverage provides powerful cutting action for light metals, rubber and heavy fabrics.


Scissors cut rubber, light metal, upholstery, light gauge metal, screening, insulation

Extended handle on utility shears provides comfort and cutting leverage

High-leverage for powerful cutting action

Forged steel blade provides superior strength and sharpness and nickel chrome plating resists corrosion and rusting

Cut length of 3-Inch (7.6 cm)

Specifications

Brand Name Klein Tools Item Name Utility Shear
Type High-Leverage Overall Length 9 in
Blade Material Forged Steel Blade Finish Nickel Chrome Plated
Handle Type Straight Handle Material Plastic Coated
Handle Color Yellow Cutting Edge Length 3 in
Weight 0.49 lb Application Cutting of light metals, rubber and heavy fabrics
UPC 092644220036

Packages

1 - UNIT - 1