Description
Large bows and sleek narrow curved blades with extra sharp points. Used extensively in the automotive industry for trimming flash off rubber. Black Cushion-Grip™ handles.
Specifications
| Brand Name | Klein Tools | Sub Brand | Heritage |
| Item Name | Flashing Scissor with Curved Blade | Type | Straight Blade, Standard, Screw Adjustment |
| Overall Length | 5-1/2 in | Blade Material | Carbon Steel |
| Blade Finish | Nickel-Plated | Handle Type | Straight |
| Cutting Edge Length | 1-3/4 in | Weight | 0.09 lb |
| UPC | 092644761119 |
Packages
| 1 - UNIT - 1 |