Description
Cut 3.5-Inch straight cuts and wide curves with Klein Tools Tin Snips. Excellent for tin, copper, aluminum, vinyl, 24 gauge steel and 28 gauge stainless steel. Cutting blades are made of high-carbon steel and are easily replaced. All steel construction provides long life and durability.
Specifications
| Brand Name | Klein Tools | Item Name | Hand Snip |
| Type | Blunt, Left, Right, Straight | Cutting Edge Length | 3-1/2 in |
| Overall Length | 12 in | Blade Material | Steel |
| Blade Finish | Black | Handle Type | Large |
| Handle Material | Steel | Weight | 1.000 lb |
| Application | Aluminum,Copper,Stainless Steel,Steel,Tin,Vinyl | UPC | 092644690815 |
Packages
| 1 - UNIT - 1 |