Description
Scissors with spring action open automatically. Chrome over nickel plated. 4-1/2-Inch (11.4 cm) overall length; 1-3/8-Inch (3.5 cm) cut length.
Specifications
| Brand Name | Klein Tools | Sub Brand | Heritage |
| Item Name | Thread Clip | Type | Straight Blade, Standard |
| Overall Length | 4-1/2 in | Blade Material | Stainless Steel |
| Blade Finish | Carbon Nickel Plated | Handle Type | Bent |
| Handle Material | Molded Plastic | Handle Color | Silver |
| Cutting Edge Length | 1-3/8 in | Weight | 0.16 lb |
| UPC | 092644760853 |
Packages
| 1 - UNIT - 1 |