Abbotsford
KLNGHTC5B

KLEIN TOOLS GHTC5B Threadclip, Blunt Tips, 4-1/2-Inch

Price $24.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:GHTC5B

Description

Scissors with spring action open automatically. Chrome over nickel plated. Blunt tips. 4-1/2-Inch (11.4 cm) overall length; 1-3/8-Inch (3.5 cm) cut length.


Threadclip constructed of nickel plated carbon steel

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Thread Clip Type Blunt Tip, Straight Blade
Overall Length 4-1/2 in Blade Material Carbon Steel
Blade Finish Chrome Over Nickel Plated Handle Type Offset
Handle Material Metal Cutting Edge Length 1-3/8 in
Weight 0.16 lb UPC 092644760860

Packages

1 - UNIT - 1