Abbotsford
KLNG507HC

KLEIN TOOLS G507HC Auto Coner, Winders Shear, 7-Inch

Price $34.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:G507HC

Description

Scissors feature extra long handles and short blades. Used in the textile industry when working with looms. Highly durable scissors that also provide a comfortable grip.


Winders Shear with precision ground blades

Optimal design for loom work

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Winders Shear Type Auto Coner, Straight Blade, Standard
Overall Length 7-1/4 in Blade Material Carbon Steel
Blade Finish Nickel-Plated Handle Type Straight
Handle Material Metal Cutting Edge Length 1-3/8 in
Weight 0.22 lb UPC 092644760556

Packages

1 - UNIT - 1