Description
Scissors feature stainless steel blades, extra sharp points. Plastic molded body. 4-5/8-Inch (11.8 cm) overall length; 1-1/2-Inch (3.8 cm) cut length.
Specifications
| Brand Name | Klein Tools | Sub Brand | Heritage |
| Item Name | Thread Clip | Type | Lightweight, Straight Blade, Standard |
| Overall Length | 4-5/8 in | Blade Material | Carbon Steel |
| Blade Finish | Chrome Over Nickel Plated | Handle Type | Offset |
| Handle Material | Plastisol | Cutting Edge Length | 1-1/2 in |
| Weight | 0.06 lb | UPC | 092644760563 |
Packages
| 1 - UNIT - 1 |