Description
Scissors with spring action open automatically. Chrome over nickel plated. 4-1/2-Inch (11.4 cm) overall length; 1-3/8-Inch (3.5 cm) cut length.
Specifications
| Brand Name | Klein Tools | Item Name | Thread Clip |
| Type | Spring Action, Standard | Overall Length | 4-1/2 in |
| Blade Material | Steel | Blade Finish | Chrome Over Nickel Plated |
| Handle Color | Chrome | Cutting Edge Length | 1-3/8 in |
| Weight | 0.16 lb | Application | For Cutting |
| UPC | 092644761232 |
Packages
| 1 - UNIT - 1 |