Abbotsford
KLN206LRP

KLEIN TOOLS 206LR-P Bent Trimmer w/Large Bottom Ring, Coating, 7-Inch

Price $42.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:206LR-P

Description

Klein Tools scissors with bent handles glide smoothly along flat surfaces and reduce strain on wrist. Precision ground blades produce a sharp, clean, uniform cut. Large coated handles provide added comfort and leverage. Chrome over nickel-plated blades resist corrosion and rust. Cuts heavy textiles, cardboard, wallpaper, plastic and rubber. Hot forged steel trimmer. Made in USA. Length of cut is 2-3/4-Inch (70 cm). Overall length is 7-1/4-Inch (18.4 cm). Weight is 0.24-pound (0.11 kg).


Bent handles reduce wrist strain when cutting with these scissors

Cuts heavy textiles, cardboard, wallpaper, plastic, and rubber

Precision ground blades for clean cuts

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer with Large Bottom Ring Type Straight Blade, Standard, Screw Adjustment
Overall Length 7-1/4 in Blade Material Carbon Steel
Blade Finish Chrome Over Nickel Plated Handle Type Bent, Right Hand
Handle Material Plastisol Handle Color Blue
Cutting Edge Length 2-3/4 in Weight 0.210 lb
UPC 092644763267

Packages

1 - UNIT - 1