Abbotsford

KLEIN TOOLS 208K Bent Trimmer, Knife Edge, 8-Inch

Price $42.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:208K

Description

Klein Tools Cat. No. 208K Scissors is a bent trimmer for table top cutting. Knife edge makes fabric cutting easy. Highly durable scissors that also provide a comfortable grip.

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer Type Bolt Adjustment, Knife Edge, Straight Blade, Standard
Overall Length 8-1/4 in Blade Material Carbon Steel
Blade Finish Chrome Over Nickel Plated Handle Type Bent
Handle Material Plastisol Cutting Edge Length 3-1/2 in
Weight 0.38 lb UPC 092644761201

Packages

1 - UNIT - 1