Abbotsford
KLN208LRBLUP

KLEIN TOOLS 208LR-BLU-P Bent Trimmer w/Large Ring, Blue Coating, 8-Inch

Price $51.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:208LR-BLU-P

Description

Klein Tools Cat. No. 208LRBLUP Scissors have bent handles that glide smoothly along flat surfaces and reduce strain on wrist. Precision ground blades produce a sharp, clean, uniform cut. Large bow and coated handles provide added comfort and leverage. Chrome over nickel-plated blades resist corrosion and rust. Cuts heavy textiles, cardboard, wallpaper, plastic, and rubber. Hot forged steel trimmer. Made in USA. Length of cut is 3-1/2-Inch (8.9 cm). Overall length is 9-1/8-Inch (23.2 cm). Weight is 0.48-pound (0.22 kg).

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer with Large Ring Type Straight Blade, Standard
Overall Length 9-1/8 in Blade Material Carbon Steel
Blade Finish Chrome Over Nickel Plated Handle Type Bent, Right Hand
Handle Material Plastisol Handle Color Blue
Cutting Edge Length 3-1/2 in Weight 0.400 lb
UPC 092644763298

Packages

1 - UNIT - 1