Abbotsford
KLN209BLUP

KLEIN TOOLS 209-BLU-P Bent Trimmer w/Blue Coating, 9-Inch

Price $56.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:209-BLU-P

Description

Klein Tools Cat. No. 209BLUP scissors have bent, comfort grip handles that glide smoothly along flat surfaces and reduce strain on wrist. Precision ground blades produce a sharp, clean, uniform cut. Chrome over nickel-plated blades resist corrosion and rust. Cuts heavy textiles, construction paper, cardboard, and plastics. Hot forged steel trimmer. Made in USA. Length of cut is 4-Inch (10.2 cm). Overall length is 9-3/4-Inches (24.8 cm). Weight is 0.56-pound (0.25 kg).

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer Type Bolt Adjustment, Straight Blade, Standard, Screw Adjustment
Overall Length 9-3/4 in Blade Material Carbon Steel
Blade Finish Chrome Over Nickel Plated Handle Type Bent, Right Hand
Handle Material Plastisol Handle Color Blue
Cutting Edge Length 4 in Weight 0.600 lb
UPC 092644763311

Packages

1 - UNIT - 1