Abbotsford
KLN9208P

KLEIN TOOLS 9208-P Bent Trimmer, Lightweight, Synth Handle 8-1/4-Inch

Price $27.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:9208-P

Description

Scissors have ergonomic, versatile handles that allow for easy right- or left-handed use. Bent handles glide smoothly along flat surfaces and reduce strain on wrist. Precision ground high-quality Stainless Steel blades produce a sharp, clean, uniform cut. Cuts textiles, cardboard, plastic, and various craft material. Stainless Steel trimmer. Length of cut is 3-3/8-Inch (8.6 cm). Overall length is 8-1/4-Inch (21 cm). Weight is 0.22 pounds (0.10 kg).


Bent Trimmer designed for ambidextrous use

Cuts textiles, cardboard, plastic and various craft material

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer Type Lightweight, Straight Blade, Standard, Screw Adjustment
Overall Length 8-1/4 in Blade Material Stainless Steel
Blade Finish Chrome Over Nickel Plated Handle Type Ambidextrous, Bent
Handle Material Molded Plastic Handle Color Blue
Cutting Edge Length 3-3/8 in Weight 0.220 lb
UPC 092644763335

Packages

1 - UNIT - 1