Abbotsford
KLNGP212LR

KLEIN TOOLS GP212LR Bent Trimmer with Large Ring, 12-Inch

Price $79.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:GP212LR

Description

Scissors are ergonomic style bent trimmer. Extra large bottom handle allows the operator to use all four fingers in handles. Added comfort, added leverage. 12-1/2-Inch (31.8 cm) overall length; 6-Inch (15.2 cm) cut length.


Bent Trimmer constructed of chrome over nickel plated, carbon steel

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer with Large Ring Type Straight Blade, Standard, Nut/Bolt Adjustment
Overall Length 12-1/2 in Blade Material Stainless Steel
Blade Finish Chrome Over Nickel Plated Handle Type Straight
Handle Material Metal Cutting Edge Length 6 in
Weight 1.3 lb UPC 092644760877

Packages

1 - UNIT - 1