Abbotsford
KLNG210LRK

KLEIN TOOLS G210LRK Bent Trimmer with Large Ring, Knife Edge, 11-Inch

Price $67.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:G210LRK

Description

Scissors are ergonomic style bent trimmer with knife edge. Extra large bottom handle allows the operator to use all four fingers in handles. Added comfort, added leverage. 11-1/4-Inch (28.6 cm) overall length; 4-3/4-Inch (12.1 cm) cut length.

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer with Large Ring Type Knife Edge, Straight Blade
Overall Length 11-1/4 in Blade Material Carbon Steel
Blade Finish Chrome Over Nickel Plated Handle Type Offset
Handle Material Plastisol Cutting Edge Length 4-3/4 in
Weight 0.9 lb UPC 092644760716

Packages

1 - UNIT - 1