Description
Scissors with bent handles glide that smoothly along flat surfaces and reduce strain on wrist. Precision ground high-quality Stainless Steel blades produce a sharp, clean, uniform cut. Versatile rings allow for right- or left-handed use. . Stainless Steel trimmer. Length of cut is 3-3/8-Inch (8.6 cm). Overall length is 8-7/8-Inch (22.5 cm). Weight is 0.25 pounds (0.11 kg).
Specifications
| Brand Name | Klein Tools | Sub Brand | Heritage |
| Item Name | Bent Trimmer | Type | Straight Blade |
| Cutting Edge Length | 3-3/8 in | Overall Length | 8-7/8 in |
| Blade Material | Carbon Steel | Blade Finish | Chrome Over Nickel Plated |
| Handle Type | Offset | Handle Material | Plastic |
| Weight | 0.25 lb | UPC | 092644760600 |
Packages
| 1 - UNIT - 1 |