Abbotsford
KLNG7220K

KLEIN TOOLS G7220K Bent Trimmer, Plastic Handle, SS Blade, 8-7/8-Inch

Price $31.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:G7220K

Description

The Klein Tools Cat. No. G7220K Scissors are bent trimmers that feature stamped stainless steel precision ground blades. It has a soft blue handle with extra large bottom ring that allows the operator to cut for long periods of time without the usual cramping of the hands. It can be used right- or left-handed.

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer Type Straight Blade, Standard
Overall Length 8-7/8 in Blade Material Stainless Steel
Handle Type Bent Handle Material Plastic
Cutting Edge Length 3-3/8 in Weight 0.25 lb
UPC 092644760808

Packages

1 - UNIT - 1