Abbotsford
KLNG7240

KLEIN TOOLS G7240 Bent Trimmer, XL Plastic Ambidex Handle, 9-1/2"

Price $33.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:G7240

Description

Scissors with bent handles glide smoothly along flat surfaces and reduce strain on wrist. Precision ground high-quality Stainless Steel blades produce a sharp, clean, uniform cut. Versatile rings allow for right- or left-handed use. Cuts fabrics, paper, heavy textiles, construction paper, cardboard; plastics. Stainless steel trimmer. Length of cut is 4-Inch (10.2 cm). Overall length is 9-1/2-Inch (24.1 cm). Weight is 0.26-Pound.


Bent handles glide smoothly along flat surfaces and reduces wrist strain

Blades produce sharp, clean cuts perfect for work on fabrics, paper, textiles, etc.

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer Type Straight Blade
Overall Length 9-1/2 in Blade Material Carbon Steel
Blade Finish Chrome Over Nickel Plated Handle Type Ambidextrous, Bent
Handle Material Metal/Plastic Cutting Edge Length 4 in
Weight 0.26 lb UPC 092644760617

Packages

1 - UNIT - 1