Abbotsford
MIL49162621

MILWAUKEE ELECTRIC TOOL 49-16-2621 Stud draw ball bearing 3/8x2.95"

Price $45.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2621

Description

The Exact™ Hand Ratchet Knockout Set is yet another key component of the Milwaukee knockout system that provides value to the contractor. 20% longer than the competition, the hand ratchet delivers greater leverage for punching the tougher holes. It also ratchets at a smaller 5°, allowing the contractor to punch in tighter clearances. The hand ratchet also has a rugged overmold handle for greater comfort and grip. Plus, it is packaged with EXACT™ punches and dies possessing innovative features such as engraved crosshairs, slug removal ports, and optimal tooth geometry, all working to enhance the knockout process.  Altogether, the EXACT™ Hand Ratchet Knockout Set is another example of how Milwaukee’s Knockout System truly is the Easiest Way to Punch!


Rated for both mild and stainless steel

Improves setup and slug removal speed

Compatible with competitive knockout tools

Laser engraved cross hairs

Specifications

Brand Name Milwaukee Sub Brand Exact™, M18™
Item Name Draw Stud Type Ball Bearing
Size 3/8 x 2.95 in Material Steel
Finish Black For Use With 1/2 in Manual Knockout Tools
Includes 3/8 in Ball Bearing Draw Stud UPC 045242311750

Packages

1 - UNIT - 1