Abbotsford
MIL49162682

MILWAUKEE 49-16-2682 Stud draw 1-1/8x2.95"

Price $43.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2682

Description

Each product within the Milwaukee Knockout System was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The FORCELOGIC™ M18™ 10 Ton Knockout Tool is powerful enough to punch up to 4” holes in 10 gauge mild steel, and 12 gauge stainless steel. The Quick Connect Alignment System both delivers easy set-up without the tool, and speeds up repetitive punching. EXACT™ punches and dies are rated for both mild and stainless steel punching. Plus, EXACT™ dies have both engraved cross hairs for accurate alignment, and slug removal ports for optimal slug removal. Together, Milwaukee’s Knockout System truly is The Easiest Way to Punch!


Draw stud’s flat end designed to guide punch on for faster thread engagement

Rated for both mild and stainless steel

Improves setup and slug removal speed

Compatible with competitive knockout tools

Laser engraved cross hairs

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Draw Stud Type Knockout
Size 1-1/8 in dia x 2.95 in L Material Steel
Finish Black For Use With Professional Knockout Tools
UPC 045242314843

Packages

1 - UNIT - 1