Abbotsford
KLN53727SEN

KLEIN TOOLS, INC 53727SEN Knockout Punch Set 10 ga Mild Steel

Price $98.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:53727SEN

Description

Optimized design reduces wrench effort. Slugs are split inside for easy removal. Maximum capacity of 10 gauge mild steel. Also cuts aluminium, fiberglass and plastic. Punches holes cleanly and accurately. Set includes 3/4 inch punch and die with draw stud.


Punch Set optimized design reduces wrench effort

Slugs are split inside for easy removal

Maximum capacity of 10 gauge mild steel. Also cuts aluminum, fiberglass and plastic

Punches holes cleanly and accurately

Set includes 3/4-Inch (19 mm) punch and die with draw stud

Specifications

Brand Name Klein Tools Item Name Knockout Punch Set
Type Split Slug Conduit/Pipe Size 3/4 in
Capacity 10 ga Mild Steel Size 3/4"
Weight 0.980 lb Includes Punch, Die, Draw Stud
Application Cuts Aluminum, Fiberglass and Plastic UPC 092644537455

Packages

1 - UNIT - 1