Abbotsford
MIL49162663

MILWAUKEE ELECTRIC TOOL 49-16-2663 Exact™ Knockout Punch 10 ga Mild Steel, 12 ga Stainless Steel

Price $44.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2663

Description

EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved crosshairs on the dies deliver clearest alignment with pre-drawn crosshairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies make the knockout process easier!


Gripping surface for quicker threading

Punches 3/4" conduit holes in both mild and stainless steel

Two-tooth geometry splits slugs

Two-tooth geometry splits slugs

Large size markings for easy identification

Specifications

Brand Name Milwaukee Sub Brand Exact™
Item Name Knockout Punch Type Round
Conduit/Pipe Size 3/4 in Capacity 10 ga Mild Steel, 12 ga Stainless Steel
Material Steel Specifications 2.95 in Length
Color/Finish Black Weight 0.17 lb
For Use With Competitive Knockout Tools UPC 045242324866

Packages

1 - UNIT - 1