Abbotsford
MIL49162673

MILWAUKEE ELECTRIC TOOL 49-16-2673 Punch EXACT 10 & 12 gauge mild steel/SS 2-1/2x3.19"

Price $143.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2673

Description

EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Engraved crosshairs on the dies deliver clearest alignment with pre-drawn crosshairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, notches on the punches allow for better grip during punch threading and de-threading. Altogether, EXACT™ punches and dies make the knockout process easier!


Gripping surface for quicker threading

Punches 2-1/2" conduit holes in both mild and stainless steel

Three-tooth geometry for prime punching

Three-tooth geometry for prime punching

Large size markings for easy identification

Specifications

Brand Name Milwaukee Sub Brand Exact™, M18™
Item Name Knockout Punch Type Heavy-Duty
Conduit/Pipe Size 2-1/2 in Capacity 10 ga Mild Steel and 12 ga Stainless Steel
Material Steel Specifications 3.19 in Length
Color/Finish Black Weight 1.72 lb
Standards UL Listed UPC 045242324903

Packages

1 - UNIT - 1