Abbotsford
MIL48225602

MILWAUKEE ELECTRIC TOOL 48-22-5602 Digital Angle Gauge

Price $47.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-5602

Description

The MILWAUKEE® Digital Angle Gauge provides easy digital navigation by displaying functions and information clearly. The Digital Angle Gauge also includes an auto-rotating display, and angle assist arrows that point to the nearest 90-degree, so angles can be assessed quickly. The real-time measurements save time by reducing unnecessary screen delays. It also features a zero function to replicate angles, and a locking measurement button to reference angles. The amplified rare earth magnets securely attach regardless of orientation, increasing productivity. The Milwaukee® Digital Angle Gauge is backed by a limited lifetime warranty.


Quick Angle Finding

Easy Digital Navigation

Quick Readings, Real Time Measurements

Amplified Rare-Earth Magnets

Auto-Rotating LCD Screen

0 to 90-Degree and 0 to 180-Degree Measurement Ranges

IP42 Rating protects against water and dust

Soft Carrying Case and Two AAA batteries Included

Power/Hold Button saves measurement on display, or shuts off the product

Zero/Range button enables relative angle or toggles between ranges

Specifications

Brand Name Milwaukee Tool Measuring Range 0 to 90-Degree; 0 to 180-Degree
Material ABS,Plastic Accuracy (59° - 77° F) (using magnetic base) +/- 0.1° at 0 ° to 1°, 89° to 90°, 179° to 180° +/- 0.2° at all other angles
Color Black,Red UPC 045242852567

Packages

1 - UNIT - 1