Abbotsford
KLN93LCLGR

KLEIN TOOLS, INC 93LCLGR GREEN RECHARGEABLE LASER LEVEL

Price $388.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:93LCLGR

Description

The Klein Tools Green Rechargeable Laser Level is a high-performance Class 2 (= 1mW @ 510-530 nm) laser leveling and alignment tool for professionals with a rechargeable battery. This level provides a reliable pendulum self-leveling system with clear, bright green laser level lines, and red plumb up/down spots. Equipped with an integrated magnetic mount and an additional ceiling grid clamp , Klein's cross-line laser level enables a multitude of alignment and layout applications.


Rechargeable self-leveling laser level is easy-to-read with high-visibility green horizontal and vertical laser lines and red plumb spot lasers with a 165-Foot (50.3 m) working range

Projects high precision horizontal and vertical lines and plumb up/down spots independently or together to address various alignment tasks with accuracy up to 3/32-Inch at 33 feet (10.1 m)

High capacity rechargeable Li-ion battery powers all lasers with more than 15 hours of run time

Integrated magnetic 360-Degree mounting bracket with 1/4-Inch and 5/8-Inch tripod mounting threads facilitates attachment to ferromagnetic objects

Additional mounting clamp attachment for use on ceiling grid applications

Rugged body provides IP54 water and dust resistance for job site durability

Includes protective hard plastic carrying case, USB-A to USB-C charging cable, mounting clamp, and instruction manual

This product is classified as a Class II laser product according to IEC/EN 60825-1:2014, (Power <lt/>=1mW @ 510-530 nm)

Specifications

Brand Name Klein Tools Type Self-Leveling Laser Level
Number of Vials 0 Material ABS,Electrical Components
Accuracy ±3/32" per 33' (±2 mm per 10 m) Vertical & Horizontal Beams, ±1/8" per 33' (±3 mm per 10 m) Plumb Up Spot, ±5/32" per 33' (±4 mm per 10 m) Plumb Down Spot Width 2.560 in
Height 5.220 in Mounting Type Magnetic, Tripod, Hang-Hole
Standards EN61326-1, EN60825-1, 21 CFR 1040.10 and 1040.11 Application /or Plumb Spots,Self-Leveling Laser Alignment Instrument That Delivers Horizontal And/or Vertical Cross Lines
UPC 092644930089

Packages

1 - UNIT - 1