Abbotsford

MILWAUKEE ELECTRIC TOOL 3711 Red Exterior Rotary Laser Receiver

Price $424.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:3711

Description

The MILWAUKEE® Red Exterior Rotary Laser Receiver detects the red laser line up to 2000 ft (Diameter) for quick and easy elevations. Its durable rubber over-mold housing allows it to withstand drops up to 2 meters. With its built-in strobe protection, it reduces interference from other light sources on the jobsite which ensures a consistent and accurate readout. The Red Exterior Rotary Laser Receiver also features an easy-to-read backlit display, making it more visible for any application. The MILWAUKEE® Red Exterior Rotary Laser Receiver is compatible with the M18™ Red Exterior Rotary Laser (3701-21) and is backed by a 2-year tool warranty.


Withstands 2m Drops

Reduces Interference - Strobe Light Protection

Easy Read Backlit Display

Working Range (2000) Ft. Diameter

5 Accuracy Settings (Down to +/- 1/32 In.)

Adjustable Audio: High, Low, Off

4 Different Digitial Readout Settings (Metric, Inches Decimal, Inches Fractional, and Feet (10ths)

IP 67 Rated Protection

For Use With Milwaukee M18™ Red Exterior Rotary Laser (3701-21)

Includes Material Clamp

Specifications

Brand Name Milwaukee Tool Material Molded Plastic
Accuracy +/- 1/32, +/- 1/16, +/- 1/8, +/- 1/4, +/- 1/2 Length 7.11 in
Width 3.24 in Thickness 1.3 in
Finish Black,Red Color Black,Red
UPC 045242696673

Packages

1 - UNIT - 1