Abbotsford
MIL90832

MILWAUKEE ELECTRIC TOOL 90832 Replacement Plumb Bob Tips

Price $6.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:90832

Description

These hardened steel replacement tips will fit on any size of Empire Level brass plumb bobs.


Replacement tips

Hardened steel

For use on all size Empire Level brass plumb bobs

Replacement for 908BR, 912BB, 916BR, 924BR, 932BR

Specifications

Brand Name Empire Sub Brand Empire®
Size 0.05 LB Length 3.5 in
Material Steel Color Black
UPC 015812908321

Packages

1 - UNIT - 1