Abbotsford
MIL908BR

MILWAUKEE ELECTRIC TOOL 908BR 8 oz Brass Plumb Bob

Price $17.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:908BR

Description

This 8 oz brass plumb bob is made of solid brass and has a lacquered finish to resist corrosion. It ties easily to any string or line. Great for surveyors for lining up points or transferring them. Excavation and foundation contractors rely upon the plumb line, and constructing a chimney the plumb bob can indicate whether a flue is running true vertical or veering off plumb. An extra hardened steel tip is included.


8 oz. steel plumb bob

Best in class

Extra hardened-steel tips available

Ideal for lining up points and transferring points

Product is warranted on a manufacturer's defect

Solid brass construction with a lacquered finish to resist corrosion

Ties easily to string and line

Specifications

Brand Name Empire Sub Brand EMPIRE
Size 8 OZ Length 8.687 in
Material Brass Color Brass
UPC 015812009981

Packages

1 - UNIT - 1