Abbotsford
MIL916BR

MILWAUKEE ELECTRIC TOOL 916BR Empire® Plumb Bob 4-1/2 in diameter Solid Brass

Price $26.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:916BR

Description

This 16 oz brass plumb bob is made of solid brass and has a lacquered finish to resist corrosion. It ties easily to any string or line. Great for surveyors for lining up points or transferring them. Excavation and foundation contractors rely upon the plumb line, and constructing a chimney the plumb bob can indicate whether a flue is running true vertical or veering off plumb. An extra hardened steel tip is included.


1-year limited manufacture warranty

Brass plumb bob ties to any string or line for quick and easy use on any job

Empire 916BR 16 oz. brass plumb bob is great for lining up and transferring points

Features solid brass construction with a lacquered finish to resist corrosion

Great for determining the vertical line from the point of suspension to a point on the ground

Model is built with an extra hardened replaceable steel tip

Removable cap to make feeding string easy for user

Specifications

Brand Name Milwaukee Sub Brand Empire®
Item Name Plumb Bob Size 16 oz
Diameter 4-1/2 in Length 8.687 in
Material Solid Brass Finish Lacquer
Color Gold Includes Hardened Steel Tip
UPC 015812009165

Packages

1 - UNIT - 1