Abbotsford
MIL924BR

MILWAUKEE ELECTRIC TOOL 924BR Empire® Plumb Bob 2.125 in diameter Solid Brass

Price $37.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:924BR

Description

This 24 oz brass plumb bob is made of solid brass and has a lacquered finish to resist corrosion. It ties easily to any string or line. Great for surveyors for lining up points or transferring them. Excavation and foundation contractors rely upon the plumb line, and constructing a chimney the plumb bob can indicate whether a flue is running true vertical or veering off plumb. An extra hardened steel tip is included.


Solid brass plumb bob with lacquered finish to resist corrosion

Attaches easily to any line or string

Extra hardened steel tip included

Aids in installing deck posts, support beams and plumbing

Removable cap to make feeding string easy for use

1-year limited manufacture warranty

1-year limited manufacture warranty

Specifications

Brand Name Milwaukee Sub Brand Empire®
Item Name Plumb Bob Size 24 oz
Diameter 2.125 in Length 8.687 in
Material Solid Brass Finish Lacquer
Color Gold Includes Hardened Steel Tip
UPC 015812009240

Packages

1 - UNIT - 1