Abbotsford
KLN935AB1V

KLEIN TOOLS, INC 935AB1V Accu-Bend™ Torpedo Level ACCU-BEND™ Conduit And Pipe 0.001 +/- 1 Vials

Price $19.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:935AB1V

Description

Achieve repeatable 90-Degree bends with the Klein Tools 935AB1V no-dog Bubble Level. The thumb screw allows for quick attachment to conduit of any size. The bright orange aluminum body is exceptionally durable and easy to spot on job and construction sites. The V-groove snugly fits onto conduit, pipe, railings, and any other round surface. The body is only 2.5-Inch long and easy to carry in pouches, bags, backpacks, and more.


Level ensures precise 90-degree bends

Thumb screw attaches level to conduit to help eliminate dog legs when bending

Large, easy-to-read high-visibility vial

High-visibility orange body is easy to see on conduit and at the jobsite

Specifications

Brand Name Klein Tools Sub Brand Accu-Bend™
Item Name Torpedo Level Type ACCU-BEND™ Conduit And Pipe
Number of Vials 1 Vial Positions 0°
Material Aluminum Accuracy 0.001
Length 2-1/2 in Width 1.48 in
Height 3/4 in Application For Conduit, Pipe
UPC 092644935060

Packages

1 - UNIT - 1