Abbotsford
KLN935RB

KLEIN TOOLS, INC 935RB Torpedo Level Rare Earth Magnetic, Billet 0.001 in +/- 4 Vials

Price $43.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:935RB

Description

The torpedo billet level is locking track prevents powerful rare-earth magnets from falling out and high-visibility orange body is easy to see on conduits and on the job site. V-groove fits conduit and pipe contours, tapered nose pushes easily into pockets.


Level's patented magnet track prevents powerful Rare-Earth magnets from falling out

Level is constructed from billet aluminum for durability, even on tough jobsites

Specifications

Brand Name Klein Tools Item Name Torpedo Level
Type Rare Earth Magnetic, Billet Number of Vials 4
Vial Positions 0°, 90°, 45°, 30° Material Aluminum
Accuracy 0.001 in Length 8 in
Width 1.476 in Height 3/4 in
UPC 092644935022

Packages

1 - UNIT - 1