Abbotsford
MILMLBX78

MILWAUKEE ELECTRIC TOOL MLBX78 78 in. REDSTICK™ Box Level

Price $247.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:MLBX78

Description

The Milwaukee REDSTICK™ box levels provide industry-leading performance with best-in-class vial readability, frame durability, and magnet strength. The ALL-METAL BACKBONE™ provides the strongest, most durable frame ensuring long-life accuracy. SHARPSITE™ Vial technology provides best-in-class readability with a magnified bubble and high-visibility vial spirit. Amplified rare earth magnets maximize holding power. The Milwaukee REDSTICK™ box levels are backed by a lifetime accuracy guarantee and a Limited Lifetime Warranty.


ALL-METAL BACKBONE™ - strongest, most durable frame. reinforced vial retention

SHARPSITE™ VIAL technology - best readability, impact protected

Guaranteed lifetime accuracy - accurate to .029-degrees (.0005 in./in., 0, 5 mm/m)

High contrast vial system is easy to clean and optimizes visibility

High density, removable end-caps protect frame and provide access in tight spaces

Wide, durable handles for comfort and portability

Precision milled measuring surface guarantees accuracy in all working positions

Overmolded, non-slip grips stick to the wall and prevent sliding

Durable, all-metal hang hole for storage

Specifications

Brand Name Milwaukee® Sub Brand REDSTICK
Number of Vials 3 Material Aluminum
Length 78.0 in Width 1.199 in
Color Red UPC 045242481651

Packages

1 - UNIT - 1