Abbotsford

MILWAUKEE ELECTRIC TOOL 3990 12 in. Magnum Rafter Square

Price $25.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:3990

Description

This 12 in. heavy duty rafter square is made of solid extruded aluminum that will not bend or break. It has stamped conversion tables. This square enables you to mark or cut up to 12 in. boards. The thicker frame ensures safe use as a saw guide. Instructions are included.


Marks or cuts boards up to 12 in. wide

Solid aluminum extruded square will not bend or break

Stamped conversion tables

Thicker frame allows safe use a saw guide

Graduated notches for pulling layout lines

Includes helpful instruction manual with complete rafter tables

Includes helpful instruction manual with complete rafter tables

Specifications

Brand Name Empire Sub Brand Empire?®
Graduations 1/8 IN Material Aluminum
UPC 015812039902

Packages

1 - UNIT - 1