Abbotsford
MILE3992

MILWAUKEE ELECTRIC TOOL E3992 12 in. True Blue® Laser Etched Rafter Square

Price $33.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:E3992

Description

The Empire® True Blue® laser etched 12 in. Rafter square (E3992) has permanent laser markings for superior readability in any light condition. Scribe-guide™ precision scribe notches allow for easily marking parallel lines on lumber. Hi-visibility laser etched markings won't fade after heavy use. The rafter layout square is made from a durable anodized aluminum that is more durable than diecast and will not rust or corrode. The Empire rafter square has conversion tables for common applications. The square has an increased heel width that is up to 15% wider than leading competitors for increased stability on all job site material.


Anodized aluminum construction will not rust or corrode

Convenient stamped-in conversion tables

Easy to read

Graduated notches allow for easy pulling of layout lines

Laser etching process provides superior, permanent readability in any light condition

Lifetime limited warranty

Thick edge makes for a safer saw guide

Made in the USA

Limited Lifetime Warranty

Specifications

Brand Name Empire Sub Brand True Blue®
Graduations 1/8 IN Material Aluminum
UPC 015812539921

Packages

1 - UNIT - 1